Skip Content
SMOKE STOP ROMAN COLUMN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMOKE STOP ROMAN COLUMN

ULTRA-SMOKESTOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1554
  • Mfr. Model # 1554
  • UNSPSC # 47121703
  • CATALOGUE PAGE # 1713
  • Shipping Weight 18.46 lbs

Technical Specs

  • Colour Stone
  • Capacity 4 gal.
  • Height 38-1/2"
  • Item Smoking Receptacle
  • Width 13-1/2"
  • Series Roman Column Design
  • Base Dia. 15"
  • Features Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3,000 cigarettes and is easy to clean and replace.
  • Finish Powder Coat
  • Includes 4 gal. Steel Bucket
  • Material Polyethylene
  • Number of Openings 1
  • Opening Size 1-1/2"
  • Top Design Open Top
  • Container Strength Medium Duty
  • Container Depth 15"
  • Container Mounting Style Free-Standing
  • Shape Cylindrical bottom with elongated neck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list