Skip Content
SMOKE DETECTOR,WHITE,L 4 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMOKE DETECTOR,WHITE,L 4 5/8 IN

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EYB4
  • Mfr. Model # 1EYB4
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Ambient Temp. Limits (F) 32 Degrees - 100 Degrees
  • Alarm Aux. Contact @ 250V -
  • Alarm Aux. Contact @ 30VDC -
  • Coverage (Square-Ft.) -
  • Alarm State (mA) -
  • Standby State (mA) 62
  • Depth (In.) 2-3/4
  • Duct Width (Ft.) -
  • Finish White
  • Humidity Range (% RH) 20 to 95
  • For Use With -
  • Height (In.) 4-5/8
  • Includes -
  • Length (In.) 4-5/8
  • Package Quantity 1
  • Item Smoke Detector
  • Type Photoelectric
  • Width (In.) -
  • Alarm Current 100 mA
  • Duct Opening -
  • Flash (Candela) -
  • Peak Output (dBA) -
  • Mounting Ceiling
  • Number Required -
  • Voltage 14 to 30 VDC
  • Standards UL ULC
  • Standby Current (uA) 62

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list