Skip Content
SMOKE DETECTOR,WHITE,L 4 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMOKE DETECTOR,WHITE,L 4 5/8 IN

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EYB3
  • Mfr. Model # 1EYB3
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Alarm Aux. Contact @ 250V -
  • Alarm Aux. Contact @ 30VDC -
  • Ambient Temp. Limits (F) 32 Degrees - 100 Degrees
  • Alarm State (mA) -
  • Coverage (Square-Ft.) -
  • Standby State (mA) 50
  • Depth (In.) 2-3/4
  • Duct Width (Ft.) -
  • Finish White
  • Humidity Range (% RH) 20 to 95
  • For Use With -
  • Height (In.) 4-5/8
  • Includes -
  • Item Smoke Detector
  • Length (In.) 4-5/8
  • Type Ionization
  • Package Quantity 1
  • Width (In.) -
  • Alarm Current 100 mA
  • Number Required -
  • Duct Opening -
  • Mounting Ceiling
  • Flash (Candela) -
  • Peak Output (dBA) -
  • Standards UL, ULC
  • Voltage 14 to 30 VDC
  • Standby Current (uA) 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list