Skip Content
SMOKE DETECTOR CAMERA, 3.8MM LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMOKE DETECTOR CAMERA, 3.8MM LENS

INTERLOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KCK5
  • Mfr. Model # 5KCK5
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Height (In.) 2-39/64
  • Depth (In.) 2-39/64
  • Item Covert Camera
  • Type Smoke Detector
  • Length (In.) 6-5/8
  • Width (In.) 6-5/8
  • Mount Ceiling/Wall/Surface
  • Lens 3.8mm Fixed
  • Power Supply 12VDC
  • Power Consumption 100mA
  • Min. Light Level (Lux) 0.4
  • Voltage 12 VDC
  • Focal Length (mm) 3.80
  • Pixels 768(H) x 494(V)
  • Scanning 525/60 Lines (NTSC) 625/50 Lines (PAL) Selectable
  • Line Resolution 550

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list