Skip Content
SMOKE CANDLE 3 MIN DW 40,000 CU.FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMOKE CANDLE 3 MIN DW 40,000 CU.FT.

SUPERIOR SMOKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SSGW3C
  • Mfr. Model # W3C
  • UNSPSC # 46161713
  • CATALOGUE PAGE # 2747
  • Shipping Weight 0.29 lbs

Product Details

Smoke candle generates 40,000 cubic feet of light gray smoke in 3 minutes: double wicked with quick clips furnished for multiple units extending smoke generating time.

Technical Specs

  • Dia. 1-1/2"
  • Item Smoke Candle
  • Length 5"
  • Package Quantity 12
  • Volume (Cu.-Ft.) 40,000 cu. ft.
  • Time 2-3 min.
  • Type Fuse

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list