SMOKE CANDLE 1 MIN 8,000 CU.FT. DZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SMOKE CANDLE 1 MIN 8,000 CU.FT. DZ

SUPERIOR SMOKE

Web Price : $114.31 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SSG2B
  • Mfr. Model # 2B
  • UNSPSC # 46161713
  • CATALOGUE PAGE # 2747
  • Shipping Weight 1.33 lbs

Product Details

Smoke candle generates 8,000 cubic feet of light gray smoke on 3 minutes.

Technical Specs

  • Dia. 1-1/2"
  • Item Smoke Candle
  • Length 2"
  • Time 60 sec.
  • Package Quantity 12
  • Volume (Cu.-Ft.) 8000 cu. ft.
  • Type Fuse

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list