Skip Content
SMOKE ALARM TAMPER PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMOKE ALARM TAMPER PROOF

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRY0910CA
  • Mfr. Model # 0910CA
  • UNSPSC # 46191501
  • CATALOGUE PAGE # 2747
  • Shipping Weight 0.5 lbs

Product Details

10 Year Tamperproof Smoke Alarm with Hush( R). Smoke Alarm Sealed Lithium 10 Year Battery.

Technical Specs

  • Item 10-Year Battery Worry-Free Smoke Alarm
  • Battery Backup 10 yr.
  • Depth 3.9 cm
  • Height 27 cm
  • Includes Sealed 3v Lithium Battery
  • Features 10 yr. Sealed Lithium Battery, Hush(R) Button, Test/Reset Button, Ionization Technology, Tamper Resist Feature, End of Life Notification
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Width 20 cm
  • Digital Readout No
  • Power Source One Sealed 3 V Lithium Battery
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Manufacturers Warranty Length 10 yr.
  • Standards CAN/ULC-S531
  • Diameter 14.2 cm
  • Detection Method Ionization
  • Audible Alert 85 dB at 10 ft.
  • Interconnection Capability No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list