SMOKE ALARM AC-120V-TEST BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMOKE ALARM AC-120V-TEST BUTTON

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRYP1235CA
  • Mfr. Model # P1235CA
  • UNSPSC # 46191501
  • CATALOGUE PAGE # 2747
  • Shipping Weight 0.5 lbs

Product Details

Professional wire-in smoke alarm featuring a quick connet power harness, test button. Unit is also interconnectable.

Technical Specs

  • Item Hardwire Smoke Alarm with Smart Hush(TM)
  • Depth 1.5"
  • Battery Backup N/A
  • Features Ionization Technology, 120V AC Direct-Wire, Test Button, Smart Hush(TM) Button, Interconnectable, Quick Connect
  • Includes N/A
  • Height 6"
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Width 6"
  • Digital Readout No
  • Power Source 120 V AC, 60 Hz, 60 mA max per alarm
  • Hush Button Yes
  • Test Button Yes
  • Standards UPC: 0-47871-40379-0
  • Manufacturers Warranty Length 5 yr.
  • Locking Pin No
  • Diameter 6"
  • Audible Alert 85 db
  • Detection Method Ionization

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list