SMITHLIGHT ONE SIDED LED WORK LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMITHLIGHT ONE SIDED LED WORK LIGHT

SMITHLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLTM120L
  • Mfr. Model # TM120L
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Type Battery Operated, Voltage 110, Battery Burn Time (Hrs.) 12, Lumens 1,030, Colour Yellow, Base Stand Alone, Lamp Type LED, Length 24 In., Max. Height 44 In., Width 13 In., Includes Wall & Vehicle Charger, Standards ETL - IP65, Green Certification or Other Recognition ENERGY STAR Rated

Technical Specs

  • Includes Wall & Vehicle Charger
  • Item LED Rechargeable Worklight
  • Colour Yellow
  • Standards ETL - IP65
  • Lumens 1,030
  • Voltage 110
  • Gauge/Conductor 18/3
  • IP Rating 65
  • Number of Lamp Heads 1
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list