SMITHLIGHT HI OUTPUT LED WORK LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMITHLIGHT HI OUTPUT LED WORK LIGHT

SMITHLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLIN2400L
  • Mfr. Model # IN2400L
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 1189
  • Shipping Weight 33.0 lbs

Product Details

Type Battery Operated, Voltage 110, Battery Burn Time (Hrs.) 8/16/48, Lumens 2,400/1,200/600, Colour Yellow, Base Stand alone, Lamp Type LED, Length 24 In., Max. Height 44 In., Width 13 In., Includes Wall & Vehicle Charger, Standards ETL - IP65, Green Certification or Other Recognition ENERGY STAR Rated

Technical Specs

  • Colour Yellow
  • Includes 12 V Car Charger and 120 V Wall Charger
  • Item LED Flood Light
  • Standards ETL - IP65
  • Lumens 2400/1200/600
  • Number of Lamp Heads 1
  • Lamp Watts 26
  • IP Rating IP65
  • Voltage 110
  • Gauge/Conductor 18/3
  • Charge Time 14 hr.
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Max. Extension Height 44"
  • Battery Chemistry Sealed Lead Acid
  • Run Time - Job Site Lights 48 hr.
  • Cord Length - Job Site Lighting 10 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list