Skip Content
SMITHLIGHT 120V AC CHARGING CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMITHLIGHT 120V AC CHARGING CABLE

SMITHLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLSL-SP68
  • Mfr. Model # SL-SP68
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 1189
  • Shipping Weight 10.0 lbs

Product Details

Charger, Accessories, Construction Electrical, For Use With SmithLight Units

Technical Specs

  • For Use With Smith Light Industrial Unit
  • Colour Black
  • Item Charger
  • Number of Guards 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list