Skip Content
SMC RESIN 3.78L USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMC RESIN 3.78L USG

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF170-1
  • Mfr. Model # PF170-1
  • UNSPSC # 13111003
  • CATALOGUE PAGE # 3302
  • Shipping Weight 9.95 lbs

Product Details

Designed to repair SMC or fiberglass parts and components. Provides superior adhesion and flexibility over regular fiberglass resin. Use with fiberglass mat or cloth. Cream hardener included.

Technical Specs

  • Size 3.78 L
  • For Use With Fibreglass Mat or Cloth
  • Item SMC Resin
  • Includes Cream Hardener
  • Colour White
  • Material Resin

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list