SMARTSTOCK MED WT POLY KNIFE REF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SMARTSTOCK MED WT POLY KNIFE REF

SMARTSTOCK

Web Price : $84.34 / CASE of 960

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXISSK51
  • Mfr. Model # SSK51
  • UNSPSC # 52151503
  • CATALOGUE PAGE # 1693
  • Shipping Weight 8.13 lbs

Product Details

Dispenser holds up to 120 SmartStock utensils. Promotes good hygiene,enclosed design protects cutlery from contaminants. Reduced consumption, one-at-a-time dispensing reduces cutlery usage. Speeds up restocking, just load the refill, insert, rip, pull a

Technical Specs

  • Item Disposable Cutlery
  • Pack Count 40
  • Set Contents Knife
  • Packs per Case 24
  • Wrapped/Unwrapped Unwrapped
  • Basic Foodware Material Plastic
  • Disposable Foodware Colour Black
  • Secondary Foodware Material Polystyrene
  • Foodservice Item Weight Medium Weight
  • Product Series Dixie Ultra(TM) SmartStock(R)
  • Disposable Cutlery Grouping Knife

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list