SMARTSTOCK MED WT POLY KNIFE DSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMARTSTOCK MED WT POLY KNIFE DSP

SMARTSTOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXISSKD120
  • Mfr. Model # SSKD120
  • UNSPSC # 52151503
  • CATALOGUE PAGE # 1693
  • Shipping Weight 9.475 lbs

Product Details

Dispenser holds up to 120 SmartStock utensils. Promotes good hygiene,enclosed design protects cutlery from contaminants. Reduced consumption, one-at-a-time dispensing reduces cutlery usage. Speeds up restocking, just load the refill, insert, rip, pull a

Technical Specs

  • Depth 6-1/2"
  • Colour Smoke
  • For Use With SSF11B or SSF51
  • Height 24-1/2"
  • Item Knife Dispenser
  • Includes Countermount Bracket
  • Width 10"
  • Requirement For Use with Smartstock Knife Cutlery Refills Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list