Skip Content
SMARTSTOCK MED POLYSTY FORK REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMARTSTOCK MED POLYSTY FORK REFILL

SMARTSTOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXISSF51
  • Mfr. Model # SSF51
  • UNSPSC # 52151503
  • CATALOGUE PAGE # 1693
  • Shipping Weight 8.39 lbs

Product Details

Dispenser holds up to 120 SmartStock utensils. Promotes good hygiene,enclosed design protects cutlery from contaminants. Reduced consumption, one-at-a-time dispensing reduces cutlery usage. Speeds up restocking, just load the refill, insert, rip, pull a

Technical Specs

  • Colour Black
  • For Use With SSFD120
  • Item Disposable Cutlery
  • Material Polystyrene
  • Green Certification or Other Recognition LEED EB&OM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List