Skip Content
SMARTLOCKPRO SLIM GFCI 20A-125V WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SMARTLOCKPRO SLIM GFCI 20A-125V WH

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETX7899W
  • Mfr. Model # X7899W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Hospital Grade GFCI tamper resistant receptacle. Rating 20 amp, voltage 125, wiring method back and side, colour white.

Technical Specs

  • Colour White
  • Item LED, Tamper Resistant, Line/Load Reversal Indicator, Reset Lockout
  • HP 1.0
  • Number of Poles 2
  • Number of Wires 3
  • Reset Type Automatic
  • Special Features Slim Depth
  • Standards UL Listed, CSA Certified, NOM
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Surge Suppression No
  • Self-Testing No
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list