Skip Content
SMARTLOCKPRO SLIM GFCI 20A-125V BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMARTLOCKPRO SLIM GFCI 20A-125V BK

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETX7899E
  • Mfr. Model # X7899E
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black
  • HP 1
  • Number of Wires 3
  • Item GFCI Receptacle
  • Number of Poles 2
  • Reset Type Manual
  • Standards UL, CSA, NOM
  • Special Features Slim Depth
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Application Environment Commercial Environments
  • Surge Suppression No
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list