Skip Content
SMARTLOCKPRO SLIM GFCI 15A-125V BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMARTLOCKPRO SLIM GFCI 15A-125V BR

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETX7599
  • Mfr. Model # X7599
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Brown
  • Item GFCI Receptacle
  • Number of Poles 2
  • HP 1/2
  • Number of Wires 3
  • Reset Type Manual
  • Standards UL, CSA, NOM
  • Special Features Slim Depth
  • Tamper Resistant Yes
  • Surge Suppression No
  • Power Indicator Yes
  • Self-Testing No
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list