Skip Content
SMARTFIT WATERWAND HEAVY DUTY 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMARTFIT WATERWAND HEAVY DUTY 30IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGHM30A
  • Mfr. Model # HM30A
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Universal Socket, Color Code Kit
  • Colour Black
  • Item Floor Squeegee
  • Squeegee Blade Shape Straight Double
  • For Use With 3U450
  • Features Heavy-Duty Floor Squeegee Easily Removes Water From Uneven Floor Surfaces, Such As Grouted Tile, Or Non-Slip And Broadcast Grid Floors With A Double Black Foam-Rubber Base. Universal Socket Design Accepts Industry Standard Handles From 15/16" To 1-1/8" In
  • Length No Handle
  • Chemical Resistant No
  • Series SmartFit WaterWand
  • Connection Type Tapered
  • FDA Compliant No
  • Color Coding System No
  • Squeegee Blade Count Double
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 30"
  • Squeegee Frame Material Steel
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list