SMARTFIT TM STANDARD KIT 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMARTFIT TM STANDARD KIT 22IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGMW22K
  • Mfr. Model # MW22K
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.32 lbs

Technical Specs

  • Colour Black
  • Includes Universal Socket, Colour Code Kit, Knockdown Handle
  • Item Floor Squeegee Kit
  • Squeegee Blade Shape Straight Double
  • Features Kit Comes Completes With Smartfit 22" Standard Duty Squeegee (Mw22A) And 3-Section, 4.5' Handle (Ms14G). General-Purpose Floor Squeegee With Twin Natural Foam-Rubber Blade Is Perfect For Lighter Jobs In The Kitchen, On Decks, Around The Pool. The Innovati
  • Length 56"
  • Series SmartFit WaterWand
  • Connection Type Tapered
  • Color Coding System No
  • Chemical Resistant No
  • FDA Compliant No
  • Squeegee Blade Count Double
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 22"
  • Squeegee Frame Material Steel
  • Squeegee Handle Included With Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list