SMARTFIT TM HEAVY DUTY KIT 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMARTFIT TM HEAVY DUTY KIT 22IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGHM22K
  • Mfr. Model # HM22K
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Black
  • Item Floor Squeegee Kit
  • Includes Universal Socket, Colour Code Kit, Knockdown Handle
  • Squeegee Blade Shape Straight Double
  • For Use With 3U450
  • Features Heavy-Duty Floor Squeegee Easily Removes Water From Uneven Floor Surfaces, Such As Grouted Tile, Or Non-Slip And Broadcast Grid Floors With A Double Black Foam-Rubber Base. Universal Socket Design Accepts Industry Standard Handles From 15/16" To 1-1/8" In
  • Series SmartFit WaterWand
  • Connection Type Tapered
  • FDA Compliant No
  • Length 56"
  • Color Coding System No
  • Chemical Resistant No
  • Squeegee Blade Count Double
  • Squeegee Blade Material Foam Rubber
  • Squeegee Frame Material Steel
  • Squeegee Blade Width 22"
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included With Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list