Skip Content
SMARTFIT MODULAR KEYBOARD PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMARTFIT MODULAR KEYBOARD PLATFORM

KENSINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB60718
  • Mfr. Model # 60718
  • UNSPSC # 43211804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • For Use With Keyboards
  • Colour Black
  • Length 20.7"
  • Width 11"
  • Height 5.9"
  • Arm Type Tilt/Rotate
  • Track Length 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list