Skip Content
SMART II 2-COMPON. HANDLE 29PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMART II 2-COMPON. HANDLE 29PC SET

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL060-81506
  • Mfr. Model # 060-81506
  • UNSPSC # 27112830
  • CATALOGUE PAGE # 95
  • Shipping Weight 2.34 lbs

Technical Specs

  • Features Fitting the Complete 1/4" Range (bits Etc.), Ergonomically Refined 2-component Handle with Pleasant Soft Grip Outer Material for Highest Force Transmission and Working Comfort, Anti- Roll Handle Design
  • Item Smart Ii - Box, Screwdriver and T-handle
  • Includes Combines Screwdriver, T- Handle, Ratchet, Nut Drivers (Mm) and Bits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list