Skip Content
SMART GRP LGE 1 T/10 S HELMET MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMART GRP LGE 1 T/10 S HELMET MT

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSMSGLH01
  • Mfr. Model # SMSGLH01
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Dielectric No
  • Item Electronic Ear Muff
  • Standards AS / NZS 1270:2002, EN352, ANSI S3.19-1974, ANSI12.10
  • Noise Reduction Rating NRR 23dB
  • Ear Muff Style Hard Hat Mounted
  • Ear Muff Shell Color White
  • Series SMARTMUFF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list