Skip Content
SMART GRP LGE - 1 T / 10 S BH NECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMART GRP LGE - 1 T / 10 S BH NECK

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSMSGLE01
  • Mfr. Model # SMSGLE01
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Dielectric No
  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 23dB
  • Standards AS / NZS 1270:2002, EN352, ANSI S3.19-1974, ANSI12.9
  • Ear Muff Style Behind-the-Neck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list