Skip Content
SMART DIAMOND PLATE BLK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMART DIAMOND PLATE BLK/YELLOW

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW497.58X3X5BYL
  • Mfr. Model # 497.58X3X5BYL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Length 5 ft.
  • Item Smart Diamond Plate
  • Colour Blackwith Yellow Border
  • Width 3 ft.
  • Edges Beveled
  • Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
  • Thickness 5/8"
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Surface Pattern Diamond Plate
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Antifatigue Yes
  • Mat Backing Material Urethane Foam
  • Weight 18 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list