Skip Content
SMART DIAMOND PLATE BLK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMART DIAMOND PLATE BLK/YELLOW

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW497.1X3X75BYL
  • Mfr. Model # 497.1X3X75BYL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Length 75 ft.
  • Colour Black/Yellow
  • Item Anti-Fatigue Mat
  • Width 3 ft.
  • Thickness 1"
  • Antifatigue Mat Item Antifatigue Mat
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Antimicrobial No
  • Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
  • Edges beveled
  • Mat Surface Pattern Diamond Plate
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antifatigue Yes
  • Mat Surface Material Urethane
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Urethane Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list