Skip Content
SMART DIAMOND PLATE BLK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMART DIAMOND PLATE BLK/YELLOW

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW497.1X2X3BYL
  • Mfr. Model # 497.1X2X3BYL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Blackwith Yellow Border
  • Length 3 ft.
  • Item Smart Diamond Plate UltraSoft
  • Width 2 ft.
  • Thickness 1"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Edges beveled
  • Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Urethane
  • Antifatigue Yes
  • Mat Backing Material Urethane Foam
  • Weight 7 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list