Skip Content
SMART DIAMOND PLATE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMART DIAMOND PLATE BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW497.58X3X75BK
  • Mfr. Model # 497.58X3X75BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Colour Black
  • Length 75 ft.
  • Item Anti-Fatigue Mat
  • Width 3 ft.
  • Edges 4-Sided
  • Thickness 5/8"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Mat Shape Rectangle
  • Mat Surface Pattern Diamond Plate
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Urethane Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list