Skip Content
SMART DIAMOND PLATE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMART DIAMOND PLATE BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW497.58X2X3BK
  • Mfr. Model # 497.58X2X3BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Black
  • Item Anti-Fatigue Mat
  • Length 3 ft.
  • Edges Beveled
  • Thickness 5/8"
  • Width 2 ft.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Standards MVSS 302, Federal Standard 191, ASTM D395-98, ASTM F1677
  • Weight 6 lbs.
  • Mat Shape Rectangle
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Material Vinyl
  • Mat Backing Material Urethane Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Surface Pattern Diamond Plate
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list