SMART BAG,5 POCKET,BLACK/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMART BAG,5 POCKET,BLACK/RED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19L414
  • Mfr. Model # 19L414
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Strap
  • Features Double Inside Liner and Rigid Bottom Prevent Bag Distortion
  • Colour Black/Red
  • Item Smart Bag
  • Number of Pockets 5
  • Material Cloth
  • Nominal Overall Depth 8"
  • Nominal Overall Width 12"
  • Nominal Overall Height 7"
  • Primary Tool Bag Color Black
  • Overall Height 7"
  • Number of Pieces 1
  • Overall Depth 8"
  • Overall Width 12-1/2"
  • Number of Inside Pockets 1
  • Closure Type Zipper
  • Number of Outside Pockets 4
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list