Skip Content
Discontinued with Replacement
SMART 3600J 10-OUTLET SURGE 4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMART 3600J 10-OUTLET SURGE 4FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS4946
  • Mfr. Model # 4946
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
SURGE PROTECTOR 7 OUTLET 2700J

Price: NA

Product Details

Smart Strip outlet bar. 10 outlets, rated joules 3,600, colour black, housing material plastic. The Smar Strip monitors electricity flow to the master outlet and when it senses a decrease in current flow it automatically switches off power to the energy saving controlled outlets.

Technical Specs

  • Rated Joules 3,600
  • Housing Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list