Skip Content
SMART 2-COMPONENTS HANDLE 13PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMART 2-COMPONENTS HANDLE 13PC SET

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL060-81346
  • Mfr. Model # 060-81346
  • UNSPSC # 27111741
  • CATALOGUE PAGE # 95
  • Shipping Weight 2.403 lbs

Technical Specs

  • Includes PH1 - 4 mm, PH2 - PH3, PZ1 - 5 mm, PZ2 - 6 mm, 3 mm - 4 mm, 5 mm - 6 mm, T6 - T7, T8 - T9, T10 - T15, T20 - T25, T30 - T40, SQ0 - SQ1, SQ2 - SQ3
  • Features 2 Component Handle with Pleasant Soft Grip Outer Material for Highest Torque, Screwdriver and T-handle in One, Fitting the Complete 1/4" Range, Black Tip for Precision Fit
  • Item Smart 2-components Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list