SMALL NYLON CARRYING CASE,24 X 16 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMALL NYLON CARRYING CASE,24 X 16 X

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UJZ6
  • Mfr. Model # 2UJZ6
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For RR112, RR182
  • Colour Black
  • Depth (In.) 6
  • Features Large Nylon Carrying Case
  • Height (In.) -
  • Item Carrying Case
  • Net Weight (Oz.) 24.0
  • Material Nylon
  • Length (In.) 24
  • Measurement Capacity (Ft.) -
  • Width (In.) 16
  • Type Small
  • Series -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list