Skip Content
SMALL MAINT/ELECTRICIANS POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMALL MAINT/ELECTRICIANS POUCH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYDG5103
  • Mfr. Model # DG5103
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Depth (In.) 7-1/2
  • Height (In.) 9-1/4
  • Item Pouch
  • Width (In.) 3
  • Material Ballistic Poly
  • Fits Belts Up To (In.) 2-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list