Skip Content
SMALL LEVER HANDLES,ZINC,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMALL LEVER HANDLES,ZINC,CHROME

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10R229
  • Mfr. Model # 10R229
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Finish Chrome
  • For Use With 2 Handle Kitchen, Lavatory, and Bar Faucets, and 2, 3, and 4 Handle T&S Valves with Sliding Trim
  • Item Small Lever Handles
  • Material of Construction Zinc
  • Standards Compliant with the "Safe Water Drinking Act"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list