SMALL HOLE GAGE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMALL HOLE GAGE SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU94
  • Mfr. Model # 4KU94
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 685
  • Shipping Weight 0.25 lbs

Product Details

Small Hole Gage Set, Number of Pieces 4, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring Ranges/Probe Depth 0.125 to 0.200/0.880, 0.200 to 0.300/1.200, 0.300 to 0.400/1.600 and 0.400 to 0.500/1.600 In, Fully Hardened Gaging Surface Full Round with Flat Bottom, Includes Fitted Case.

Technical Specs

  • Item Small Hole Gage Set
  • Probe Depth (In.) 0.80 - 1.60
  • Features Half Ball
  • Number of Pieces 4
  • Includes Fitted Case
  • Measuring Range (In./mm) 0.125" to 0.5"
  • Measuring Range (In.) 0.125 to 0.500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list