Skip Content
SMALL BUSINESS KIT - FRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMALL BUSINESS KIT - FRENCH

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS2021
  • Mfr. Model # GHS2021
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 2281
  • Shipping Weight 19.0 lbs

Technical Specs

  • Time 30 min.
  • For Use With Workplace GHS Training
  • Language French
  • Subject Matter Workplace GHS Training
  • Depth 6"
  • Height 25.5"
  • Includes Small WHMIS 2015 Information Centre (1), Worker Trainging Video (1), SDS Pocket Booklet (10), GHS Wallet Card (10), Quiz Certificate (10)
  • Item WHMIS 2015 Small Business Kit (French)
  • Material Paper and Vinyl
  • Width 18.5"
  • Type N/A
  • Format Kit
  • Provides WHMIS Trainging Supplies
  • Book Description N/A
  • System Requirements N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list