SM518A SIGNALMASTERII SYTSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SM518A SIGNALMASTERII SYTSTEM

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT321112
  • Mfr. Model # 321112
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.27 lbs

Technical Specs

  • Colour Amber
  • Base Material Aluminum
  • Depth 3-5/16"
  • Height 2-5/8"
  • Includes 35 ft. Cable, Control Box, Stop/Tail/Turn Override
  • Length 51"
  • Item Directional Lightstick
  • Flash Type Arrow Left, Arrow Right, Emergency Wigwag
  • Housing Material Aluminum
  • Flashes per Minute Variable
  • Lamp Type Halogen
  • Mounting Permanent
  • Standards SAE J845, Class 1, California Title 13
  • Voltage 12VDC
  • Current Drawn 4A
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list