Skip Content
SM1X SMART EARMUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SM1X SMART EARMUFF

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSM1XB001
  • Mfr. Model # SM1XB001
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Smart ear muff - SM1X. Communicate in environments up to 105 dB (A). Isolates and enhances speech and suppresses background noise. All noise protection - impact, intermittent, continuous. Binaural capability - speech and noise direction recognition. 82 dB (A) in-ear speaker limit. MP3 interface. Simple tactile adjustment without removing earmuffs. 12+ hours continuous talk time.

Technical Specs

  • Battery Type Lithium Polymer
  • Includes Noise-Canceling Boom Microphone
  • Standards ANSI S3.19-1974
  • Item Headband Model
  • Noise Reduction Rating NRR 23 dB
  • Ear Muff Style Over-the-Head
  • Ear Muff Shell Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list