SM1X HELMET SMART EARMUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SM1X HELMET SMART EARMUFF

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSM1XH001
  • Mfr. Model # SM1XH001
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Product Details

Smart ear muff - SM1X. Communicate in environments up to 105 dB (A). Isolates and enhances speech and suppresses background noise. All noise protection - impact, intermittent, continuous. Binaural capability - speech and noise direction recognition. 82 dB (A) in-ear speaker limit. MP3 interface. Simple tactile adjustment without removing earmuffs. 12+ hours continuous talk time.

Technical Specs

  • Item Ear Muff
  • Dielectric No
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 23 dB
  • Ear Muff Style Hard Hat Mounted
  • Series SMARTMUFF
  • Ear Muff Shell Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list