SM1X EARMUFF - BEHIND THE NECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SM1X EARMUFF - BEHIND THE NECK

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSM1XE001
  • Mfr. Model # SM1XE001
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.275 lbs

Product Details

Smart ear muff - SM1X. Communicate in environments up to 105 dB (A). Isolates and enhances speech and suppresses background noise. All noise protection - impact, intermittent, continuous. Binaural capability - speech and noise direction recognition. 82 dB (A) in-ear speaker limit. MP3 interface. Simple tactile adjustment without removing earmuffs. 12+ hours continuous talk time.

Technical Specs

  • Includes Noise-Canceling Boom Microphone
  • Standards ANSI S3.19-1974
  • Item Behind the Neck Model
  • Battery Type Lithium Polymer
  • Noise Reduction Rating NRR 23 dB
  • Ear Muff Style Behind-the-Neck
  • Ear Muff Shell Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list