Skip Content
SM THRDLKR LO-STR/SM SCREW/MIL-SPEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SM THRDLKR LO-STR/SM SCREW/MIL-SPEC

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT22221
  • Mfr. Model # 22221
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.04 lbs

Product Details

222 MS small screw threadlocker is a low strength product that is perfect for small fasteners up to 1/4 in. diameter (6 mm), long engagement length fasteners, and components requiring occasional adjustment, 10 mL bottle.

Technical Specs

  • Viscosity 1200/5000 Thixotropic
  • Application Small Screws Under 1/4"
  • Threadlocker Color Purple
  • Item 222(TM), 10mL Bottle
  • Threadlocker Container Bottle
  • Threadlocker Strength Low
  • Size 10mL
  • Gap Fill 0.005"
  • Chemical Type Dimethacrylate Ester
  • Begins to Harden 10 min.
  • Removable With Hand Tools, Localized Heat
  • Standards Mil Spec: mil-S-4,6163A Type II Grade M. NSF P1 Certified
  • Specific Gravity 1.05
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. 1/4" to 1"
  • Includes 10 mL Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 222MS
  • Physical Form Liquid
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list