SM POLSHD CHRME 3CAMS HNDLE STY ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SM POLSHD CHRME 3CAMS HNDLE STY ADJ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RPZ2
  • Mfr. Model # 4RPZ2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Includes 5/8-24 Nut and Lockwasher (1), Jam Nuts (2), Cam Retaining Clip (1), Cams (3)
  • Item Compression Latch
  • Grip 1-21/32 to 2-1/32
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 1-1/4"
  • Catch/Latch Material Steel
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Depth 1-17/32"
  • Catch/Latch Width 2-1/4"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Lift, Turn
  • Adjustable No
  • Mounting Hole Dia. 21/32"
  • Panel Opening Length 41/64"
  • Outer Panel Thickness 7/32"
  • Panel Opening Width 17/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list