SM HEX RECESS ZINC BLK PWDER COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SM HEX RECESS ZINC BLK PWDER COAT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRC9
  • Mfr. Model # 4RRC9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes 5/8 - 24 Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams
  • Item Compression Latch
  • Grip 1/8 to 1/4
  • Catch/Latch Material Steel
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Height 27/32"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Opening Action Turn
  • Catch/Latch Depth 1-7/16"
  • Catch/Latch Type Cam
  • Adjustable No
  • Mounting Hole Dia. 5/8"
  • Outer Panel Thickness 11/16"
  • Panel Opening Width 17/32"
  • Panel Opening Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list