Skip Content
SM FOLDING HDLE,EXT THRD, CLR ANODZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SM FOLDING HDLE,EXT THRD, CLR ANODZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4NRU5
  • Mfr. Model # 4NRU5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Silver
  • Finish Dull Aluminum
  • Item Folding Pull Handle
  • Material Aluminum
  • Mounting Type Threaded Studs
  • Screw Size 8-32
  • Load Capacity 9 lbs.
  • Overall Width 1-9/16"
  • Overall Length 2"
  • Projection 1-9/16"
  • Hardware Included
  • Thread Depth 9/16"
  • Mounting Hole Center to Center 1-9/16"
  • Grip Dia. 1/4"
  • Handle Stop 90 deg.
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list