Skip Content
SM FLUSH ADJ GRIP 3 CAMS POLISHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SM FLUSH ADJ GRIP 3 CAMS POLISHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRA1
  • Mfr. Model # 4RRA1
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes M4 Screw and Lockwasher, Bracket, Jam Nuts (2), Cam Retaining Clip, Cams (3)
  • Item Compression Latch
  • Grip 3/16 to 1-19/32
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Height 1-25/32"
  • Catch/Latch Width 2-1/4"
  • Catch/Latch Depth 1-5/16"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Lift, Turn
  • Adjustable No
  • Outer Panel Thickness 1/8"
  • Panel Opening Length 1-5/8"
  • Panel Opening Width 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list