SLUG SOLDER YELLOW 4/0 GA 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLUG SOLDER YELLOW 4/0 GA 25/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9607
  • Mfr. Model # 84-9607
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Application Die Cast and Copper Battery Lugs
  • Contents (25) Pellets
  • Container Type -
  • Includes Solder Flux
  • Gauge 4/0
  • Item Solder Pellet With Flux
  • Package Quantity 25
  • Container Size -
  • Standards -
  • Melting Range (Deg.) 361
  • Type Yellow
  • Wire Dia. (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list