SLUG BUSTER UNIT 1.35 (34.6) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLUG BUSTER UNIT 1.35 (34.6)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE7211BB1
  • Mfr. Model # 7211BB1
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1402
  • Shipping Weight 1.1 lbs

Technical Specs

  • Conduit and Pipe Size (In.) 1
  • Hole Size (In.) -
  • Hole Size Nominal 1.362"
  • Item Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 10
  • Slug Splits in Half, Falls Free from Die and Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list