SLUDGE PUMP GUIDE RAIL,4 IN FLANGE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLUDGE PUMP GUIDE RAIL,4 IN FLANGE,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20Y788
  • Mfr. Model # 20Y788
  • UNSPSC # 40151723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Item Guide Rail System
  • Includes Base, Adapter, Stainless Steel Ring and Screws.
  • Height 41"
  • For Use With 12U565 to 12U580
  • Length 56"
  • Material Cast Iron
  • Width 26"
  • Requires (2) 2" Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list